Buy more than* S$200* and get FREE SHIPPING

  • DIA FILE FLAT FOR PRECISE
  • DIA FILE FLAT FOR PRECISE
  • DIA FILE FLAT FOR PRECISE

DIA FILE FLAT FOR PRECISE GS-12-HI

5.00 (2)
Item.#
08366671
Mfr.#
GS-12-HI
Package Qty.
1PC
Ship pack of
1
24.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
170, 170
Blade Thickness (mm)
0.8
Handle Shape
Square
Type
12 piece set
Shape
Flat (W)5.3x(T)0.8
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
File length l (mm)
40, 40
Blade Width (mm)
5.3
Overall Length L (mm)
140, 140
Weight (g)
5.1, 5.1
TRUSCO Part Number
117-8792, 117-8792
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When processing things precision and hard
5
From Japan
On 2016-01-10 15:18:00
For now, it does not have is less accurate. Since durability is required. I do not know that this just can not continue to use.
This review is about item#08366671.
Jewelry manufacture
5
From Japan
On 2015-10-08 16:53:36
Very easy to use with high cutting ability.
This review is about item#08366687.