Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • DIA FILE FLAT FOR PRECISE
  • DIA FILE FLAT FOR PRECISE
  • DIA FILE FLAT FOR PRECISE

DIA FILE FLAT FOR PRECISE GS-5-HI

5.00 (4)
Item.#
08366687
Mfr.#
GS-5-HI
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Grain Size
170, 170
TRUSCO Part Number
117-8725, 117-8725
Blade Thickness (mm)
1.7
Handle Shape
Round (phi4.0mm)
Type
5 pcs
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
2014 TRUSCO Published Page
2-1936
File length l (mm)
80, 80
Blade Width (mm)
7.5
Overall Length L (mm)
200, 200
Weight (g)
21.2, 21.2
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Application
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To sharpen the blades of electric clippers for lawn
5
From Japan
On 2017-11-14 14:47:22
It was suitable size because it slides the file in a narrow range.
This review is about item#8366671.
Thin is better.
5
From Japan
On 2017-07-14 19:46:06
Since it is thin, it goes into a narrow place. I finished cleanly when polished without putting strength. I do not understand the durability a bit. There is no problem for now.
This review is about item#8366671.
When processing precision and hard objects
5
From Japan
On 2016-01-10 15:18:00
As of now, the accuracy has not dropped. Durability is necessary. I do not know unless I keep using this.
This review is about item#08366671.
Jewelry manufacture
5
From Japan
On 2015-10-08 16:53:36
Very easy to use with high cutting ability.
This review is about item#08366687.