Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Diamond file angle for Iron Works
  • Diamond file angle for Iron Works
  • Diamond file angle for Iron Works

Diamond file angle for Iron Works

Item.#
08366741
Package Qty.
1 pc
Ship pack of
1
29.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Grain Size
140
Overall Length L (mm)
185
TRUSCO Part Number
117-6935
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
File length l (mm)
50
Weight (g)
13.2