Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond file angle for Iron Works
  • Diamond file angle for Iron Works
  • Diamond file angle for Iron Works

Diamond file angle for Iron Works

Item.#
08366757
Package Qty.
1 pc
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Grain Size
140
Overall Length L (mm)
170
TRUSCO Part Number
117-6994
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
File length l (mm)
40
Weight (g)
8.5