Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond file angle for Iron Works
  • Diamond file angle for Iron Works
  • Diamond file angle for Iron Works

Diamond file angle for Iron Works

Item.#
08366766
Package Qty.
1 pc
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Grain Size
140
TRUSCO Part Number
117-6811
Overall Length L (mm)
215
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Weight (g)
46.6
File length l (mm)
80