Buy more than* S$200* and get FREE SHIPPING

  • Diamond File
  • Diamond File
  • Diamond File

Diamond File

Item.#
08366784
Package Qty.
1 pc
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
185
Grain Size
140
File length l (mm)
50
Weight (g)
15.4
TRUSCO Part Number
117-6927