Buy more than* S$200* and get FREE SHIPPING

  • Diamond File
  • Diamond File
  • Diamond File

Diamond File GK-12-M

Item.#
08366793
Mfr.#
GK-12-M
Package Qty.
1PC
Ship pack of
1
25.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File length l (mm)
40, 40
Weight (g)
8.7, 8.7
2015 Trusco Published Pages
2 2187
2014 TRUSCO Published Page
2-1936
Type
12 pcs
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Caution
* 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., * 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Overall Length L (mm)
170, 170
Grain Size
140, 140
TRUSCO Part Number
117-6986, 117-6986
Handle Shape
Corner
Shape
Round (Phi) 3.0
Application
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.