Buy more than* S$200* and get FREE SHIPPING

  • Diamond File
  • Diamond File
  • Diamond File

Diamond File GK-5-M

Item.#
08366802
Mfr.#
GK-5-M
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
215, 215
Grain Size
140, 140
TRUSCO Part Number
117-6803, 117-6803
Handle Shape
Corner
Shape
Round (Phi) 6.0
Caution
* 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., * 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Weight (g)
38.9, 38.9
2015 Trusco Published Pages
2 2187
2014 TRUSCO Published Page
2-1936
Type
5 pcs
File length l (mm)
80, 80
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.