Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond File
  • Diamond File
  • Diamond File

Diamond File

Item.#
08366811
Package Qty.
1 pc
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
27.8
TRUSCO Part Number
117-6862
Overall Length L (mm)
200
Grain Size
140
File length l (mm)
70