Buy more than* S$200* and get FREE SHIPPING

  • Iron diamond file triangle
  • Iron diamond file triangle
  • Iron diamond file triangle

Iron diamond file triangle

Item.#
08366827
Package Qty.
1 pc
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Grain Size
140
Overall Length L (mm)
185
TRUSCO Part Number
117-6943
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
File length l (mm)
50
Weight (g)
21.1