Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DIA file for iron work half round
  • DIA file for iron work half round
  • DIA file for iron work half round

DIA file for iron work half round GK-10-HA

Item.#
08366863
Mfr.#
GK-10-HA
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Handle Shape
Flat
2014 TRUSCO Published Page
2-1936
Overall Length L (mm)
185, 185
Weight (g)
28.2, 28.2
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Grain Size
140, 140
File length l (mm)
50, 50
Type
10 pcs
TRUSCO Part Number
117-9250, 117-9250