Buy more than* S$200* and get FREE SHIPPING

  • DIA file for iron work half round
  • DIA file for iron work half round
  • DIA file for iron work half round

DIA file for iron work half round GK-12-HA

Item.#
08366872
Mfr.#
GK-12-HA
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Handle Shape
Flat
Overall Length L (mm)
170, 170
Weight (g)
11.0, 11
Shape
Semi-circle (W) 6.0x (T) 2.0
File length l (mm)
40, 40
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Grain Size
140, 140
Type
12 pcs
TRUSCO Part Number
117-9276, 117-9276
2014 TRUSCO Published Page
2-1936