Buy more than* S$200* and get FREE SHIPPING

  • DIA file for iron work half round
  • DIA file for iron work half round
  • DIA file for iron work half round

DIA file for iron work half round GK-5-HA

Item.#
08366881
Mfr.#
GK-5-HA
Package Qty.
1PC
Ship pack of
1
54.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Handle Shape
Flat
Type
5 groups
TRUSCO Part Number
117-9217, 117-9217
File length l (mm)
80, 80
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Grain Size
140, 140
Weight (g)
51.2, 51.2
Shape
Half-round (W)12.0x (T) 3.75
Overall Length L (mm)
215, 215