Buy more than* S$200* and get FREE SHIPPING

  • DIA file for iron work flat
  • DIA file for iron work flat
  • DIA file for iron work flat

DIA file for iron work flat GK-8-HI

5.00 (1)
Item.#
08366933
Mfr.#
GK-8-HI
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Handle Shape
Flat
Type
8 pcs
TRUSCO Part Number
117-9225, 117-9225
File length l (mm)
70, 70
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Grain Size
140, 140
Weight (g)
35.9, 35.9
2014 TRUSCO Published Page
2-1936
Overall Length L (mm)
200, 200
Application
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Forming polishing
5
From Japan
On 2015-03-22 15:52:15
I repeat it many times. I think that it is a good product.
This review is about item#08366933.