Buy more than* S$200* and get FREE SHIPPING

  • Rubber Pad

Rubber Pad GDA-PT

Item.#
08366942
Mfr.#
GDA-PT
Package Qty.
1 pc
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Weight (g)
42.8
Width (mm)
65
TRUSCO Part Number
171-4571
Thickness (mm)
43.0
Length (mm)
120