Buy more than* S$200* and get FREE SHIPPING

  • Replacement Sheet

Replacement Sheet GDA-320

Item.#
08367107
Mfr.#
GDA-320
Package Qty.
1 sheet
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Glass, woodwork, aluminum, copper, plastic, and stones.
Width (mm)
65
Weight (g)
11
TRUSCO Part Number
171-4601
Thickness (mm)
1.8
Length (mm)
120
Grain Size
320