Buy more than* S$200* and get FREE SHIPPING

  • Replacement Sheet

Replacement Sheet GDA-400

Item.#
08367116
Mfr.#
GDA-400
Package Qty.
1 sheet
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
Glass, woodwork, aluminum, copper, plastic, and stones.
Width (mm)
65
Weight (g)
11.05
TRUSCO Part Number
171-4619
Thickness (mm)
1.8
Length (mm)
120
Grain Size
400