Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement Sheet

Replacement Sheet GDA-80

Item.#
08367125
Mfr.#
GDA-80
Package Qty.
1 sheet
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Purpose
Glass, woodwork, aluminum, copper, plastic, and stones.
Width (mm)
65
Weight (g)
10.8
TRUSCO Part Number
171-4589
Thickness (mm)
1.8
Length (mm)
120
Grain Size
80