Buy more than* S$200* and get FREE SHIPPING

  • Diamond Mounted Point

Diamond Mounted Point TAB-07

Item.#
08367213
Mfr.#
TAB-07
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly., Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
2014 TRUSCO Published Page
2-1944
Size
75mmx210L
Finishing Material
SS400, SS400
TRUSCO Part Number
272-5037, 272-5037
Purpose
Carbide and hardening steel and ceramics grinding. Hardened steel dark surface removal. Whetting knives, scissors, and chisel. Process of glass, pottery, seashells., Carbide and hardening steel and ceramics grinding. Hardened steel dark surface removal. Whetting knives, scissors, and chisel. Process of glass, pottery, seashells.
Dimension (Length L x Width W x Thickness) (mm)
210x75x11, 210x75x11
Weight (kg)
2.06, 2.06
Grain Size
700, 700
Accessories
Rust removal solution, the wheel head