Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond Mounted Point

Diamond Mounted Point TAB-12

Item.#
08367231
Mfr.#
TAB-12
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly., Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
2014 TRUSCO Published Page
2-1944
Size
75mmx210L
Finishing Material
SS400, SS400
Accessories
Rust removal solution, wheel head
Purpose
Carbide and hardening steel and ceramics grinding. Hardened steel dark surface removal. Whetting knives, scissors, and chisel. Process of glass, pottery, seashells., Carbide and hardening steel and ceramics grinding. Hardened steel dark surface removal. Whetting knives, scissors, and chisel. Process of glass, pottery, seashells.
Dimension (Length L x Width W x Thickness) (mm)
210x75x11, 210x75x11
Weight (kg)
2.06, 2.06
TRUSCO Part Number
272-5053, 272-5053
Grain Size
1200, 1200