Buy more than* S$200* and get FREE SHIPPING

  • Tip Stone, Finish
  • Tip Stone, Finish
  • Tip Stone, Finish

Tip Stone, Finish S-1-700

Item.#
08367247
Mfr.#
S-1-700
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For polishing ceramics, glass, grinding insert, etc., For polishing ceramics, glass, grinding insert, etc.
Dimension (Length L x Width W x Thickness) (mm)
150x30x8, 150x30x8
Abrasive Material
Diamond
Grain Size
#700, #700
Compatible
For finishing medium
2014 TRUSCO Published Page
2-1944
Weight (g)
309.8, 309.8
Finishing Material
SS-400, SS-400
TRUSCO Part Number
171-4520, 171-4520