Buy more than* S$200* and get FREE SHIPPING

  • Diamond Sheet 100X50X8

Diamond Sheet 100X50X8 S-2-1200

Item.#
08367274
Mfr.#
S-2-1200
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Caution
When jammed up, please remove chip and dust on diamond part with toothbrush etc., When jammed up, please remove chip and dust on diamond part with toothbrush etc.
2014 TRUSCO Published Page
2-1944
Finishing Material
SS-400, SS-400
Weight (g)
306.5, 309.8
TRUSCO Part Number
286-8172, 286-8172
Application
For polishing ceramics, glass, grinding insert, etc.
Purpose
For polishing ceramics, glass, grinding insert, etc., For polishing ceramics, glass, grinding insert, etc.
Abrasive Material
Diamond
Dimension (Length L x Width W x Thickness) (mm)
100x50x8, 150x50x8
Grain Size
#1200, # 1200
Compatible
For precision finishing