Buy more than* S$200* and get FREE SHIPPING

  • Diamond Sheet 100X50X8

Diamond Sheet 100X50X8 S-2-170

Item.#
08367283
Mfr.#
S-2-170
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When jammed up, please remove chip and dust on diamond part with toothbrush etc., When jammed up, please remove chip and dust on diamond part with toothbrush etc.
2014 TRUSCO Published Page
2-1944
Finishing Material
SS-400, SS-400
Compatible
For finishing rough
Weight (g)
311.2, 311.2
Purpose
For polishing ceramics, glass, grinding insert, etc., For polishing ceramics, glass, grinding insert, etc.
Abrasive Material
Diamond
TRUSCO Part Number
286-8156, 286-8156
Dimension (Length L x Width W x Thickness) (mm)
100x50x8, 100x50x8
Grain Size
#170, ♯170