Buy more than* S$200* and get FREE SHIPPING

  • Hand Lapper

Hand Lapper GDH-180

5.00 (1)
Item.#
08367301
Mfr.#
GDH-180
Package Qty.
1PC
Ship pack of
1
12.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
DIA Dimension (mm)
29x10.5, 29x10.5
Overall Length (mm)
172, 172
Color
green, Green
TRUSCO Part Number
171-4554, 171-4554
Caution
If jammed up, clean with tooth brush on diamond surface., If jammed up, clean with tooth brush on diamond surface.
Weight (g)
20.0, 20
2014 TRUSCO Published Page
2-1943
Grain Size
180, 180
Specification
Rough finishing
Purpose
Glass, ceramics, woodwork, aluminum, copper, plastic, and stones., Glass, ceramics, woodwork, aluminum, copper, plastic, and stones.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of the tool
5
From Japan
On 2015-11-14 17:22:33
Easy-to-use and price is also affordable. Durability does not know yet, but we can use without the moment problem, so is the price satisfactory.
This review is about item#08367432.