Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Lapper
  • Hand Lapper
  • Hand Lapper

Hand Lapper GDH-400

4.67 (3)
Item.#
08367317
Mfr.#
GDH-400
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
DIA Dimension (mm)
29x10.5, 29x10.5
Overall Length (mm)
172, 172
Grain Size
400, 400
Specification
Finishing
Weight (g)
20.0, 20
Color
blue, Blue
TRUSCO Part Number
171-4562, 171-4562
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Formation of CFRP
4
From Japan
On 2018-01-11 14:37:05
After connecting titanium and carbon pipe, it was used for shaping the part reinforced with carbon roving. I used water resistant paper etc until now, but efficiency has improved considerably! If there is no problem saying that if the head is larger than the other one ^ ^;
This review is about item#8367414.
It is a repeat
5
From Japan
On 2017-10-01 06:15:16
Once purchased and usability is good and other numbers are also ordered and used. I will repeat it as soon as possible.
This review is about item#08367317.
Modification of cutlery
5
From Japan
On 2015-11-14 17:22:33
Easy to use and affordable. Although I do not know the durability yet, I can use it without any problem so far so I am satisfied with the price.
This review is about item#08367432.