Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Lapper

Hand Lapper GDH-80

4.67 (3)
Item.#
08367326
Mfr.#
GDH-80
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
DIA Dimension (mm)
29x10.5, 29x10.5
Overall Length (mm)
172, 172
Grain Size
80, 80
Specification
Super rough finishing
Caution
If jammed up, clean with tooth brush on diamond surface., If jammed up, clean with tooth brush on diamond surface.
Weight (g)
20.0, 20
Color
pink, Pink
TRUSCO Part Number
171-4546, 171-4546
2014 TRUSCO Published Page
2-1943
Purpose
Glass, ceramics, woodwork, aluminum, copper, plastic, and stones., Glass, ceramics, woodwork, aluminum, copper, plastic, and stones.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Formation of CFRP
4
From Japan
On 2018-01-11 14:37:05
After connecting titanium and carbon pipe, it was used for shaping the part reinforced with carbon roving. I used water resistant paper etc until now, but efficiency has improved considerably! If there is no problem saying that if the head is larger than the other one ^ ^;
This review is about item#8367414.
It is a repeat
5
From Japan
On 2017-10-01 06:15:16
Once purchased and usability is good and other numbers are also ordered and used. I will repeat it as soon as possible.
This review is about item#08367317.
Modification of cutlery
5
From Japan
On 2015-11-14 17:22:33
Easy to use and affordable. Although I do not know the durability yet, I can use it without any problem so far so I am satisfied with the price.
This review is about item#08367432.