Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond Hand Polisher

Diamond Hand Polisher TDP-6

4.00 (1)
Item.#
08367362
Mfr.#
TDP-6
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SS400, SS400
2014 TRUSCO Published Page
2-1941
Weight (g)
8.3, 8.3
Overall Length (mm)
170, 170
Purpose
Polishing cemented carbide, hardening steel, ceramics, glass, graver, hard rubber etc. Polishing reinforced plastics etc., Polishing cemented carbide, hardening steel, ceramics, glass, graver, hard rubber etc. Polishing reinforced plastics etc.
Grain Size
#270, #270
Blade Length (mm)
50, 50
Size
4x170x2.0x50, 4x170x2.0x50
TRUSCO Part Number
272-6297, 272-6297
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting and chamfering after cutting.
4
From Japan
On 2013-06-13 14:15:29
Because it is a diamond file, it is good to be usable in all directions. The grain size is just right, but the durability is not so good and the electrodeposition may be peeled off.
This review is about item#08367344.