Buy more than* S$200* and get FREE SHIPPING

  • Diamond Hand Polisher

Diamond Hand Polisher TDP-7

4.00 (1)
Item.#
08367371
Mfr.#
TDP-7
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SS400, SS400
Weight (g)
9.5, 9.5
Overall Length (mm)
170, 170
2014 TRUSCO Published Page
2-1941
Purpose
Polishing cemented carbide, hardening steel, ceramics, glass, graver, hard rubber etc. Polishing reinforced plastics etc., Polishing cemented carbide, hardening steel, ceramics, glass, graver, hard rubber etc. Polishing reinforced plastics etc.
Grain Size
#270, #270
Size
4x170x4.0x50, 4x170x4.0x50
TRUSCO Part Number
272-6301, 272-6301
Blade Length (mm)
50, 50
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Burr up and chamfering after cutting.
4
From Japan
On 2013-06-13 14:15:29
Because the diamond file, good can be used in all directions. Particle size, but is just a good feeling, durability is not very well, it may electrodeposition come off.
This review is about item#08367344.