Buy more than* S$200* and get FREE SHIPPING

  • Diamond Hand Polisher

Diamond Hand Polisher TDP-9

4.00 (1)
Item.#
08367396
Mfr.#
TDP-9
Package Qty.
1PC
Ship pack of
1
48.63 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Finishing Material
SS400, SS400
Size
20x200x3.5x60, 20x200x3.5x60
Shape
Heita
2014 TRUSCO Published Page
2-1941
Weight (g)
89.9, 89.9
Grain Size
#270, #270
Overall Length (mm)
200, 200
TRUSCO Part Number
272-6327, 272-6327
Blade Length (mm)
60, 60
Purpose
Polishing cemented carbide, hardening steel, ceramics, glass, graver, hard rubber etc. Polishing reinforced plastics etc., Polishing cemented carbide, hardening steel, ceramics, glass, graver, hard rubber etc. Polishing reinforced plastics etc.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting and chamfering after cutting.
4
From Japan
On 2013-06-13 14:15:29
Because it is a diamond file, it is good to be usable in all directions. The grain size is just right, but the durability is not so good and the electrodeposition may be peeled off.
This review is about item#08367344.