Buy more than* S$200* and get FREE SHIPPING

  • Hand Lapper

Hand Lapper GDH-1000

4.67 (3)
Item.#
08367414
Mfr.#
GDH-1000
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
DIA Dimension (mm)
29x10.5, 29x10.5
Overall Length (mm)
172, 172
Color
orange, Orange
TRUSCO Part Number
286-8202, 286-8202
Weight (g)
20.0, 20
Specification
Super precision finishing
Grain Size
1000, 1000
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Formation of CFRP
4
From Japan
On 2018-01-11 14:37:05
After connecting titanium and carbon pipe, it was used for shaping the part reinforced with carbon roving. I used water resistant paper etc until now, but efficiency has improved considerably! If there is no problem saying that if the head is larger than the other one ^ ^;
This review is about item#8367414.
It is a repeat
5
From Japan
On 2017-10-01 06:15:16
Once purchased and usability is good and other numbers are also ordered and used. I will repeat it as soon as possible.
This review is about item#08367317.
Modification of cutlery
5
From Japan
On 2015-11-14 17:22:33
Easy to use and affordable. Although I do not know the durability yet, I can use it without any problem so far so I am satisfied with the price.
This review is about item#08367432.