Buy more than* S$200* and get FREE SHIPPING

  • Hand Lapper

Hand Lapper GDH-600

5.00 (1)
Item.#
08367423
Mfr.#
GDH-600
Package Qty.
1PC
Ship pack of
1
11.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
DIA Dimension (mm)
29x10.5, 29x10.5
Overall Length (mm)
172, 172
Specification
Finishing
Grain Size
600, 600
Weight (g)
20.0, 20
TRUSCO Part Number
286-8181, 286-8181
Color
sky blue, Sky blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of cutlery
5
From Japan
On 2015-11-14 17:22:33
Easy to use and affordable. Although I do not know the durability yet, I can use it without any problem so far so I am satisfied with the price.
This review is about item#08367432.