Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Hand Polisher
  • Diamond Hand Polisher
  • Diamond Hand Polisher

Diamond Hand Polisher TDP-10

4.50 (4)
Item.#
08367441
Mfr.#
TDP-10
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (Length L x Width W x Thickness) (mm)
50x25x6, 50x25x6
Finishing Material
S45C, S45C
TRUSCO Part Number
272-6335, 272-6335
Weight (g)
57.2, 57.2
Grain Size
1000, 1000
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Grinding the blade of the trimmer bit
3
From Japan
On 2018-02-16 15:01:32
I have not used it yet, but the size, the feeling of touching the polished surface with hands is just right.
This review is about item#8367441.
End face deburring after NC lathe
5
From Japan
On 2018-02-06 14:55:18
I like it because I can work with minimal scratches and minimal scratches.
This review is about item#8367441.
Ski tune up
5
From Japan
On 2015-04-08 19:16:14
I use it for deburring, but the feeling of use is outstanding. There is a little difficulty in durability. It is perfect if there is more durability ...
This review is about item#08367441.
Precision driver shaping
5
From Japan
On 2013-05-20 12:44:23
Unlike a grinding stone, because it is spraying diamond on a metal, the surface of the sharpening thing is easy to come out. Is not it suitable for shaping tools that do fine work? I bought three at a time (for three people), but the three judged that the evaluation was good. It is a pretty nice place with the second type
This review is about item#08367441.