Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Diamond Double Edged File

Diamond Double Edged File DP-4-125

3.00 (1)
Item.#
08367466
Mfr.#
DP-4-125
Package Qty.
1PC
Ship pack of
1
48.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Diamond
Weight (g)
85.2, 85.2
Grain Size
#140, # 140
TRUSCO Part Number
171-4490, 171-4490
Purpose
Carbide insert, tool bit, drill bit, tip saw, and mowing blade., Carbide insert, tool bit, drill bit, tip saw, and mowing blade.
Blade Length (mm)
125, 125
Overall Length (mm)
235, 235
Material
Structural carbon steel (S45C)
2014 TRUSCO Published Page
2-1942
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Modification of the clamp of the shaft
3
From Japan
On 2014-09-17 13:08:12
Use in places where the thread is collapsed. Taken is difficult to hold. I want you to in a cylindrical type, if possible.
This review is about item#08367475.