Buy more than* S$200* and get FREE SHIPPING

  • Diamond Double Edged File

Diamond Double Edged File DP-4-75

3.00 (1)
Item.#
08367475
Mfr.#
DP-4-75
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Diamond
Blade Length (mm)
75, 75
Overall Length (mm)
175, 175
Material
Carbon steel for structures (S45C)
Blade Width (mm)
17, 17
Weight (g)
47.2, 47.2
Grain Size
#140, #140
TRUSCO Part Number
171-4473, 171-4473
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Correction of clamp shaft
3
From Japan
On 2014-09-17 13:08:12
Used for parts where threads are crushed. It is hard to hold. I hope it is cylindrical if possible.
This review is about item#08367475.