Buy more than* S$200* and get FREE SHIPPING

  • Valve compound

Valve compound BC-B

4.50 (6)
Item.#
08367502
Mfr.#
BC-B
Package Qty.
1Can(200g)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For surface polishing, adjustment polish., For surface polishing, adjustment polish.
Material
silicon carbide (SiC: carbon random), mineral oil, thickener, Silicon carbide (SiC: carbon random), mineral oil, thickener
TRUSCO Part Number
123-6547, 123-6547
Capacity (g)
200, 200
Grain Size
#120, #120
Abstract
medium pitch, Middle
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
wrapping
4
From Japan
On 2017-03-04 15:40:10
It was better that the amount was more in my use and the roughness was slightly finer.
This review is about item#8367493.
Engine OH
3
From Japan
On 2017-01-23 15:57:26
I bought it as a coarse fine, but I want it to be smaller than fine. This time I used cleanser for finishing.
This review is about item#8367484.
Polishing inside the motorcycle engine
5
From Japan
On 2015-12-25 23:14:55
I used it for the first time this time, is not it? I did not sticky and the particles were solid, so I polished cleanly. I used something with a medium granularity, but it is coarser than I expected, so please refer if you have someone to buy.
This review is about item#08367502.
Wrapping the scope ring (rubbing)
5
From Japan
On 2015-07-07 15:47:10
As indicated, since it is used for minor work in Japan, so far we have ordered the compound itself from the US, but once again thinking about it, it would be better to use a valve compound like this product, I am amazed by the solidity of my life. If you actually use it, that's exactly what you are satisfied with.
This review is about item#08367493.
Rusty pulley to paint and rust
5
From Japan
On 2013-10-24 14:44:13
Applying to the pulley and starting the engine makes it pretty much pretty.
This review is about item#08367484.
We are repairing acoustic products, we use it for polishing plating parts and polishing of parts. I use this product and another type alternately.
5
From Japan
On 2011-10-16 13:38:18
Rough scratches do not stick, you can polish more beautifully than you thought. I think that it is difficult for industrial and industrial precision instruments, but normal hobby would be sufficient.
This review is about item#08367493.