Buy more than* S$200* and get FREE SHIPPING

  • Hand Wrapper Yellow Precision Finishing

Hand Wrapper Yellow Precision Finishing GY400F

Item.#
08367511
Mfr.#
GY400F
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
28, 28
Overall Length (mm)
150
Grain Size
#400, #400
TRUSCO Part Number
220-8351, 220-8351
Color
Yellow
Thickness (mm)
5
Width (mm)
12
Application
For precision finish