Buy more than* S$200* and get FREE SHIPPING

  • Hand Wrapper Blue Normal Finish

Hand Wrapper Blue Normal Finish GB320M

Item.#
08367527
Mfr.#
GB320M
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
28, 28
Overall Length (mm)
150
Grain Size
#320, #320
TRUSCO Part Number
220-8342, 220-8342
Color
Blue
Thickness (mm)
5
Width (mm)
12
Application
For normal finishing