Buy more than* S$200* and get FREE SHIPPING

  • Hand Lapper Rough

Hand Lapper Rough GR240C

Item.#
08367536
Mfr.#
GR240C
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1932
Color
Red
Thickness (mm)
5, 5
Width (mm)
12, 12
TRUSCO Part Number
220-8334, 220-8334
Weight (g)
28, 28
Overall Length (mm)
150
Grain Size
#240, #240
Length (mm)
150, 150
Application
For rough finishing