Buy more than* S$200* and get FREE SHIPPING

  • Hand Wrapper Green Ultra Precision Finishing

Hand Wrapper Green Ultra Precision Finishing GG600S

5.00 (1)
Item.#
08367545
Mfr.#
GG600S
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
28, 28
Overall Length (mm)
150
Grain Size
#600, #600
TRUSCO Part Number
220-8369, 220-8369
Color
Green
Thickness (mm)
5
Width (mm)
12
Application
Super precision finishing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of cutter tip
5
From Japan
On 2015-04-11 13:36:28
Although it is comfortable to use, when you can make a groove according to the frequency of use, I do not know how to prepare the surface.