Buy more than* S$200* and get FREE SHIPPING

  • Multi-sandpaper

Multi-sandpaper MSP-400

4.17 (6)
Item.#
08367597
Mfr.#
MSP-400
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall-Length x Width W (mm)
160x6.4, 160x6.4
Grain Size
400, 400
Weight (g)
15, 15
Abstract
plastic, metal finish, Plastic and metal finishing
Abrasive Material
A (alumina abrasive), Alumina abrasives (A)
TRUSCO Part Number
219-6891, 219-6891
Purpose
Finishes such as metal, wood, ceramic, rust removal, mold making, welding finishing and automotive sheet metal painted finishes, etc., Finishes such as metal, wood, ceramic, rust removal, mold making, welding finishing and automotive sheet metal painted finishes, etc.
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Various polishing work, deburring
3
From Japan
On 2017-04-14 00:55:12
I feel that it is somewhat difficult to move and exchange the position of the belt. In order to move the position, the belt must be removed once. I think that it will become easier to attach and detach if it is possible to lock it with the body slightly shortened. The replacement belt is a little expensive. Please sell cheap one made by MonotaRO. I felt that the main body was smaller than I expected. I think that you can make a holder that can use MonotaRO's abrasive belt (10 x 330 mm).
This review is about item#08367572.
Polishing of prototype
5
From Japan
On 2017-01-20 18:17:34
Because the sandpaper belt is firmly fixed, it is ideal for polishing fine parts. Easy to exchange.
This review is about item#8367597.
Sharpening of knives, such as scissors
5
From Japan
On 2016-11-11 16:41:49
It is greatly saved because granularity is prepared finely and it can respond accurately to objects.
This review is about item#8367606.
Polishing of the engraved surface
4
From Japan
On 2016-05-16 17:46:34
I use it to polish the fine part of wood carving. In order to sharpen the curved surface, we customized it by slightly thinning the thickness of the tip part. We plan to purchase another one for flat polishing. I think that the price of the main unit is cheap, but I wonder if the exchange papers are 100 yen high.
This review is about item#08367581.
Seal surface polish
5
From Japan
On 2013-07-04 13:09:04
When polishing work, power is easy to enter and easy to use. Also you can use it by turning the paper so it can be used without waste. I think that if you have desire to have waterproof abrasive paper and narrow width, it will be easier to use.
This review is about item#08367563.
Finish of resin molding
3
From Japan
On 2013-06-20 14:40:49
Small aspects are hard to polish. Flat things are necessary but finishing to the finer details is possible if the tip is in phase.
This review is about item#08367572.