Buy more than* S$200* and get FREE SHIPPING

  • Multi-sandpaper

Multi-sandpaper MSP-600

4.25 (4)
Item.#
08367606
Mfr.#
MSP-600
Package Qty.
1PC
Ship pack of
1
5.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall-Length x Width W (mm)
160x6.4, 160x6.4
TRUSCO Part Number
219-6905, 219-6905
Grain Size
600, 600
Abstract
plastic, metal finish, Plastic and metal finishing
Abrasive Material
A (alumina abrasive), Alumina abrasives (A)
Weight (g)
15, 15
Purpose
Finishes such as metal, wood, ceramic, rust removal, mold making, welding finishing and automotive sheet metal painted finishes, etc., Finishes such as metal, wood, ceramic, rust removal, mold making, welding finishing and automotive sheet metal painted finishes, etc.
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Scraped of scissors blade
5
From Japan
On 2016-11-11 16:41:49
It great help for accurately accommodate the object are prepared particle size fine.
This review is about item#8367606.
Polishing of the engraved surface
4
From Japan
On 2016-05-16 17:46:34
We're using the polishing of the small part of the wood carving. The thickness of the distal end portion in order to sharpen the curved surface was Mashi customize the a little thin. Is another one purchase plans for the plane polishing. I think the price of the body is cheap, how the replacement paper is high 100 yen one.
This review is about item#08367581.
Shine of the sealing surface
5
From Japan
On 2013-07-04 13:09:04
When the polishing work, easy-to-use force easily enter. In addition, you can use without waste I can use to turn the paper. I think that speaking the greed that of narrow waterproof abrasive paper and the width tends more to use, if any.
This review is about item#08367563.
Finish of molded resin
3
From Japan
On 2013-06-20 14:40:49
Small aspect is difficult to polish. Flat ones you need, but it is possible to finish up more detail When the tip is in the aspect.
This review is about item#08367572.