Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi-sandpaper replacement belt
  • Multi-sandpaper replacement belt
  • Multi-sandpaper replacement belt

Multi-sandpaper replacement belt MSP-K120

5.00 (2)
Item.#
08367624
Mfr.#
MSP-K120
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Dimensions (mm)
6x324, 6x324
Paper Count
#120, #120
Grain Size
120, 120
Purpose
Multi-sandpaper (MSP series) Dedicated replacement paper, Multi-sandpaper (MSP series) Dedicated replacement paper
Abrasive Material
A (alumina abrasive), Alumina abrasives (A)
Weight (g)
About 1.4
TRUSCO Part Number
220-8148, 220-8148
Abstract
Woodworking finishing
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scissors repair
5
From Japan
On 2016-11-11 16:31:43
We purchased three sets of items at the home center, but the replacement belt to be replenished is in the catalog of your company and we ordered it because it is possible to replace the dimensions. Usage impressions are frustrating.
This review is about item#8367642.
I am using it for repairing wind instruments.
5
From Japan
On 2015-07-16 17:07:34
It is still greatly appreciated if there is a setting that is a little bigger [a fine particle] as a repertoire of goods. I usually cut the paper with the double-sided tape on the ice stick and use it (^ ∇ ^)
This review is about item#08367676.