Buy more than* S$200* and get FREE SHIPPING

  • Multi-sandpaper replacement belt
  • Multi-sandpaper replacement belt
  • Multi-sandpaper replacement belt

Multi-sandpaper replacement belt MSP-K240

5.00 (2)
Item.#
08367642
Mfr.#
MSP-K240
Package Qty.
1Pack(3PC)
Ship pack of
1
4.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Dimensions (mm)
6x324, 6x324
Paper Count
#240, #240
Grain Size
240, 240
Purpose
Multi-sandpaper (MSP series) Dedicated replacement paper, Multi-sandpaper (MSP series) Dedicated replacement paper
Abrasive Material
A (alumina abrasive), Alumina abrasives (A)
Weight (g)
About 1.0
TRUSCO Part Number
220-8164, 220-8164
Abstract
Woodwork finishing, a plastic and metal rough finishing
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of scissors
5
From Japan
On 2016-11-11 16:31:43
Where instead of belt that was purchased 3 pcs set of the hardware store to replenish it was confirmed there dimension to your catalog, was ordered because the alternative. Use impression is extremely satisfied.
This review is about item#8367642.
You are using the repair of wind instruments.
5
From Japan
On 2015-07-16 17:07:34
[Fine particle] a little more count large as the repertoire of the commodity it should be noted appreciate if there is a setting. I usually use to cut and paste the paper with double-sided tape on the ice of the rod (^ ∇ ^)
This review is about item#08367676.