Buy more than* S$200* and get FREE SHIPPING

  • Multi-sandpaper replacement belt
  • Multi-sandpaper replacement belt
  • Multi-sandpaper replacement belt

Multi-sandpaper replacement belt MSP-K320

5.00 (2)
Item.#
08367651
Mfr.#
MSP-K320
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Dimensions (mm)
6x324, 6x324
Grain Size
320, 320
Paper Count
#320, #320
Abstract
Plastic and metal finishing
Abrasive Material
A (alumina abrasive), Alumina abrasives (A)
TRUSCO Part Number
220-8172, 220-8172
Weight (g)
14.3, 14.3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scissors repair
5
From Japan
On 2016-11-11 16:31:43
We purchased three sets of items at the home center, but the replacement belt to be replenished is in the catalog of your company and we ordered it because it is possible to replace the dimensions. Usage impressions are frustrating.
This review is about item#8367642.
I am using it for repairing wind instruments.
5
From Japan
On 2015-07-16 17:07:34
It is still greatly appreciated if there is a setting that is a little bigger [a fine particle] as a repertoire of goods. I usually cut the paper with the double-sided tape on the ice stick and use it (^ ∇ ^)
This review is about item#08367676.