Buy more than* S$200* and get FREE SHIPPING

  • Multi-sandpaper replacement belt
  • Multi-sandpaper replacement belt
  • Multi-sandpaper replacement belt

Multi-sandpaper replacement belt MSP-K400

5.00 (2)
Item.#
08367667
Mfr.#
MSP-K400
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Dimensions (mm)
6x324, 6x324
Weight (g)
About 1.0
TRUSCO Part Number
220-8181, 220-8181
Purpose
Multi-sandpaper (MSP series) Dedicated replacement paper, Multi-sandpaper (MSP series) Dedicated replacement paper
Abrasive Material
A (alumina abrasive), Alumina abrasives (A)
Grain Size
400, 400
Paper Count
#400, #400
Abstract
Plastic and metal finishing
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scissors repair
5
From Japan
On 2016-11-11 16:31:43
We purchased three sets of items at the home center, but the replacement belt to be replenished is in the catalog of your company and we ordered it because it is possible to replace the dimensions. Usage impressions are frustrating.
This review is about item#8367642.
I am using it for repairing wind instruments.
5
From Japan
On 2015-07-16 17:07:34
It is still greatly appreciated if there is a setting that is a little bigger [a fine particle] as a repertoire of goods. I usually cut the paper with the double-sided tape on the ice stick and use it (^ ∇ ^)
This review is about item#08367676.