Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Round

Ironwork File, Round TMA150-01

5.00 (2)
Item.#
08367694
Mfr.#
TMA150-01
Package Qty.
1PC
Ship pack of
1
10.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
257-3784, 257-3784
Weight (g/pc)
30, 30
Blade Length (mm)
150, 150
Grain Size
Rough eye
2014 TRUSCO Published Page
2-1930
Blade Diameter (phi mm)
6, 6
Overall Length (mm)
190, 190
Material
Carbon tool steel (SK-2)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For Kazusao production
5
From Japan
On 2016-02-24 19:06:34
Price and quality good. Delivery is fast correspondence good
This review is about item#08367737.
Polishing of the mowing blade
5
From Japan
On 2013-09-17 18:08:40
I've just started using, but shaved quite comfortably.
This review is about item#08367746.