Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ironwork File, Round

Ironwork File, Round TMA150-02

4.50 (4)
Item.#
08367703
Mfr.#
TMA150-02
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
257-3792
Blade Diameter (phi mm)
6, 6
Overall Length (mm)
190, 190
Weight (g/pc)
30, 30
Blade Length (mm)
150, 150
Grain Size
Medium Eye
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used to enlarge holes
3
From Japan
On 2018-01-23 15:00:56
Aluminum and wood as well as steel could be handled, but I want the grip to be included with a fee.
This review is about item#8367694.
Automobile
5
From Japan
On 2017-11-08 21:10:35
I prepare it for spare as it is used frequently in repair. The price is reasonable and very good.
This review is about item#8367825.
For wing rod production
5
From Japan
On 2016-02-24 19:06:34
Good price and quality. Delivery quickly corresponded quickly
This review is about item#08367737.
Grinding blade grinding
5
From Japan
On 2013-09-17 18:08:40
Although I started using it, I can easily shave it pleasantly.
This review is about item#08367746.