|
Ironwork File, Round TMA150-04
(4)
- Item.#
- 08367721
- Mfr.#
- TMA150-04
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 2-1930
- Blade Diameter (phi mm)
- 6, 6
- Overall Length (mm)
- 190, 190
- Material
- Carbon tool steel (SK-2)
- Weight (g/pc)
- 30, 30
- Blade Length (mm)
- 150, 150
- Grain Size
- Oil Eyes
- TRUSCO Part Number
- 257-3814, 257-3814
|
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Used to enlarge holes
From Japan
On 2018-01-23 15:00:56
Aluminum and wood as well as steel could be handled, but I want the grip to be included with a fee.
Automobile
From Japan
On 2017-11-08 21:10:35
I prepare it for spare as it is used frequently in repair. The price is reasonable and very good.
For wing rod production
From Japan
On 2016-02-24 19:06:34
Good price and quality. Delivery quickly corresponded quickly
Grinding blade grinding
From Japan
On 2013-09-17 18:08:40
Although I started using it, I can easily shave it pleasantly.
Customers Who Bought This Item Also Bought