Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Round

Ironwork File, Round TMA200-01

5.00 (2)
Item.#
08367737
Mfr.#
TMA200-01
Package Qty.
1PC
Ship pack of
1
12.79 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Weight (g/pc)
80, 80
Blade Length (mm)
200, 200
Grain Size
Rough eye
TRUSCO Part Number
257-3822, 257-3822
Blade Diameter (phi mm)
8, 8
Overall Length (mm)
250, 250
Material
Carbon tool steel (SK-2)
2014 TRUSCO Published Page
2-1930
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For wing rod production
5
From Japan
On 2016-02-24 19:06:34
Good price and quality. Delivery quickly corresponded quickly
This review is about item#08367737.
Grinding blade grinding
5
From Japan
On 2013-09-17 18:08:40
Although I started using it, I can easily shave it pleasantly.
This review is about item#08367746.