Buy more than* S$200* and get FREE SHIPPING

  • Ironwork File, Round

Ironwork File, Round TMA200-03

4.50 (4)
Item.#
08367755
Mfr.#
TMA200-03
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1930
Blade Diameter (phi mm)
8, 8
Overall Length (mm)
250, 250
Material
Carbon tool steel (SK-2)
Weight (g/pc)
80, 80
Blade Length (mm)
200, 200
Grain Size
Details
TRUSCO Part Number
257-3849, 257-3849
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used to enlarge holes
3
From Japan
On 2018-01-23 15:00:56
Aluminum and wood as well as steel could be handled, but I want the grip to be included with a fee.
This review is about item#8367694.
Automobile
5
From Japan
On 2017-11-08 21:10:35
I prepare it for spare as it is used frequently in repair. The price is reasonable and very good.
This review is about item#8367825.
For wing rod production
5
From Japan
On 2016-02-24 19:06:34
Good price and quality. Delivery quickly corresponded quickly
This review is about item#08367737.
Grinding blade grinding
5
From Japan
On 2013-09-17 18:08:40
Although I started using it, I can easily shave it pleasantly.
This review is about item#08367746.